Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A1077B (FAA/PMA)=RELAY

  • Mfr # 1616081-1

  • Zoro # G200973491


product price: $13,605.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
30 VDC
Current Rating
230 A
Contact Form
SPDT
Contact Switching Voltage (Max)
28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616081-1
Zoro #
G200973491
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
30 VDC
Current Rating
230 A
Contact Form
SPDT
Contact Switching Voltage (Max)
28 VDC
Actuating System
DC
Mounting Plate
With
Torque
56 in-lbs (Mains) 7.5 in-lbs (Coil, Aux) in-lbs
Contact Current Rating
230 A
Terminal Configuration
1/4-28 UNF-2A Stud
Coil Resistance
50 Ω
Contact Arrangement
SPDT
Auxiliary Switch Contact Arrangement
DPDT
Coil Termination
6-32 UNC-2A Stud
Arc Cover
Without
Contactor Type
Sealed
Pole Configuration
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.