Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A107SYZQ04

  • Mfr # 5-1825137-2

  • Zoro # G001010111


product price: $5.49
/ea
Sold in multiples of 13 for $71.37

Key Features

Switch Type
Toggle
Dielectric Strength (VAC)
1000
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Solder
Toggle Actuation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1825137-2
Zoro #
G001010111
UPC #
-
Country of Origin
China

Dimensions

Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614

Details

Switch Type
Toggle
Dielectric Strength (VAC)
1000
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Solder
Toggle Actuation
Vertical
Operating Function
On Off (On)
Voltage Rating
125 VAC, 28 VDC
Insulation Resistance (MΩ)
1000
Process Sealed
No
Contact Resistance (mΩ)
10
Contact Plating
Silver
Actuator Finish
Nickel
Bushing Style
Threaded
Toggle Style
Baton Long
Sealed
Yes
Contact Current Rating (A)
5
Termination Type
Wire Lugs
Contact Base Material
Copper
Seal Type
Terminal Seal (Epoxy)
UL Flammability Rating
UL 94V-1
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.