
A108SDZQ04
Mfr # 6-1825136-1
Zoro # G601009874
product price: $4.89
/ea
Sold in multiples of 15 for $73.35
Key Features
Switch Type
Toggle
Voltage Rating
125 VAC, 28 VDC
Configuration (Pole-Throw)
Single Pole - Double Throw
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-1825136-1
Zoro #
G601009874
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
12.19 mm [ .48 in ]
Bushing Thread Size
14614
Details
Switch Type
Toggle
Voltage Rating
125 VAC, 28 VDC
Configuration (Pole-Throw)
Single Pole - Double Throw
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
Insulation Resistance (MΩ)
1000
Toggle Style
Baton Long
Contact Current Rating (A)
5
Termination Type
Wire Lugs
Process Sealed
No
UL Flammability Rating
UL 94V-1
Toggle Actuation
Vertical
Contact Plating
Silver
Dielectric Strength (VAC)
1000
Product Type
Switch
Actuator Finish
Nickel
Mounting Type
Solder
Sealed
Yes
Bushing Style
Threaded
Operating Function
On (On)
Contact Resistance (mΩ)
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.