
A108SYZQ04
Mfr # 6-1825136-4
Zoro # G001009856
product price: $3.49
/ea
Sold in multiples of 21 for $73.29
Key Features
Switch Type
Toggle
Sealed
Yes
Termination Type
Wire Lugs
Product Type
Switch
Toggle Actuation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1825136-4
Zoro #
G001009856
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Details
Switch Type
Toggle
Sealed
Yes
Termination Type
Wire Lugs
Product Type
Switch
Toggle Actuation
Vertical
Seal Type
Terminal Seal (Epoxy)
Dielectric Strength (VAC)
1000
UL Flammability Rating
UL 94V-1
Contact Resistance (mΩ)
10
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Double Throw
Operating Function
On (On)
Toggle Style
Baton Long
Contact Plating
Silver
Mounting Type
Solder
Bushing Style
Threaded
Contact Current Rating (A)
5
Insulation Resistance (MΩ)
1000
Process Sealed
No
Actuator Finish
Nickel
Voltage Rating
20 V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.