
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825138-3
Zoro #
G701009590
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
1/4-40 UNS-2A
Bushing Length (in)
0.28
Toggle Length
14.71 mm [ .579 in ]
Details
Switch Type
Toggle
Contact Base Material
Copper
Contact Current Rating (A)
5
UL Flammability Rating
UL 94V-1
Toggle Actuation
Vertical
Operating Function
On On
Process Sealed
No
Insulation Resistance (MΩ)
1000
Configuration (Pole-Throw)
Double Pole - Double Throw
Voltage Rating
125 VAC, 28 VDC
Contact Resistance (mΩ)
10
Product Type
Switch
Contact Plating
Silver
Termination Type
Wire Lugs
Mounting Type
Solder
Bushing Style
Unthreaded
Actuator Finish
Nickel
Dielectric Strength (VAC)
1000
Sealed
Yes
Toggle Style
Locking
Seal Type
Terminal Seal (Epoxy)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.