Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A201SYZB04 2-1825138-7

A201SYZB04 (Discontinued)

  • Mfr # 2-1825138-7
  • Zoro # G901009581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825138-7
Zoro #
G901009581
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]

Details

Switch Type
Toggle
Dielectric Strength (VAC)
1000
Product Type
Switch
Toggle Actuation
Vertical
Contact Plating
Gold
Configuration (Pole-Throw)
Double Pole - Double Throw
Process Sealed
No
Contact Base Material
Copper
Contact Resistance (mΩ)
10
Toggle Style
Baton Long
Insulation Resistance (MΩ)
1000
Sealed
Yes
Voltage Rating
20 V
Actuator Finish
Nickel
Mounting Type
Solder
Seal Type
Terminal Seal (Epoxy)
Operating Function
On On
Bushing Style
Threaded
Termination Type
Wire Lugs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.