Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A203SYCB04

  • Mfr # 1825139-8

  • Zoro # G201009595


product price: $4.35
/ea
Sold in multiples of 40 for $174.00

Key Features

Switch Type
Toggle
Voltage Rating
20 V
Mounting Type
Through Hole
Sealed
Yes
Dielectric Strength (VAC)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825139-8
Zoro #
G201009595
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
12.19 mm [ .48 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Voltage Rating
20 V
Mounting Type
Through Hole
Sealed
Yes
Dielectric Strength (VAC)
1000
Process Sealed
No
Product Type
Switch
Bushing Style
Threaded
Operating Function
On Off On
Termination Type
Printed Circuit
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-1
Toggle Style
Baton Long
Seal Type
Terminal Seal (Epoxy)
Actuator Finish
Nickel
Configuration (Pole-Throw)
Double Pole - Double Throw
Toggle Actuation
Vertical
Contact Plating
Gold
Contact Base Material
Copper
Contact Resistance (mΩ)
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.