Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A205P3ZQ04 1-1825139-4

A205P3ZQ04 (Discontinued)

  • Mfr # 1-1825139-4
  • Zoro # G201009175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825139-4
Zoro #
G201009175
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
11.43 mm [ .45 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Toggle Style
Flat
Actuator Finish
Nickel
UL Flammability Rating
UL 94V-0
Contact Plating
Silver
Bushing Style
Threaded
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
Insulation Resistance (MΩ)
1000
Sealed
Yes
Voltage Rating
125 VAC, 28 VDC
Process Sealed
No
Contact Current Rating (A)
5
Operating Function
(On) Off (On)
Termination Type
Wire Lugs
Product Type
Switch
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Resistance (mΩ)
10
Mounting Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.