Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A205SYCB04 1-1825139-6

A205SYCB04 (Discontinued)

  • Mfr # 1-1825139-6
  • Zoro # G501009226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825139-6
Zoro #
G501009226
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Toggle Style
Baton Long
UL Flammability Rating
UL 94V-0
Contact Resistance (mΩ)
10
Mounting Type
Through Hole
Seal Type
Terminal Seal (Epoxy)
Bushing Style
Threaded
Contact Plating
Gold
Process Sealed
No
Toggle Actuation
Vertical
Insulation Resistance (MΩ)
1000
Voltage Rating
20 V
Product Type
Switch
Termination Type
Printed Circuit
Dielectric Strength (VAC)
1000
Actuator Finish
Nickel
Contact Base Material
Copper
Operating Function
(On) Off (On)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.