Zoro Homepage
This item is Discontinued.
Te Connectivity A208SYZQ04 3-1825138-8

A208SYZQ04 (Discontinued)

  • Mfr # 3-1825138-8
  • Zoro # G701009637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825138-8
Zoro #
G701009637
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.28

Details

Switch Type
Toggle
Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Finish
Nickel
Contact Base Material
Copper
Sealed
Yes
Bushing Style
Threaded
Termination Type
Wire Lugs
Toggle Actuation
Vertical
Toggle Style
Baton Long
Dielectric Strength (VAC)
1000
Contact Current Rating (A)
5
Operating Function
On (On)
Process Sealed
No
Insulation Resistance (MΩ)
1000
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Silver
Voltage Rating
125 VAC, 28 VDC
Product Type
Switch
Mounting Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.