Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A4TP15W04 8-6437630-2

A4TP15W04 (Discontinued)

  • Mfr # 8-6437630-2
  • Zoro # G801010175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6437630-2
Zoro #
G801010175
UPC #
-
Country of Origin
Japan

Dimensions

Bushing Diameter
Threaded
Toggle Length
17.48 mm [ .688 in ]

Details

Switch Type
Power Toggle
Contact Base Material
Brass
Toggle Style
Baton
Sealed
Yes
Bushing Style
Unthreaded
Contact Plating
Silver Alloy
Product Type
Switch
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1500
Operating Function
On Off On
Insulation Resistance (MΩ)
1000
Mounting Type
Panel
Seal Type
Waterproof
Termination Type
.25 x .032 Quick Connect Terminals
Configuration (Pole-Throw)
Four Pole - Double Throw
UL/CSA Current Rating (250V) (A)
20
Toggle Actuation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.