
A701DA=CUTOUT REVERSE CURRENT 400 AMP-28 (Discontinued)
- Mfr # 1-1616941-2
- Zoro # G001049111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1616941-2
Zoro #
G001049111
UPC #
-
Country of Origin
United States
Details
Item
Relays - Contactors
Coil Voltage
30 VDC
Number of Poles
1
Full Load Current - Inductive
400 A
Full Load Amps-Inductive
400 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.