Zoro Homepage
This item is Discontinued.
Te Connectivity ADAPTER 180DEG 4/7POS 1534791-1

ADAPTER 180DEG 4/7POS (Discontinued)

  • Mfr # 1534791-1
  • Zoro # G001049289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534791-1
Zoro #
G001049289
UPC #
-
Country of Origin
Germany

Dimensions

Cable Bundle Diameter
.567 in

Details

Material
PBT
Color
Black
Number of Positions
7, 4
Cable Exit Angle
180 (In-Line)
Operating Temperature Range
-40 to 120 °C
Strain Relief
With
Connector System
Wire-to-Device, Wire-to-Board
Accessory Type
Cover - Cable Exit
UL Flammability Rating
UL 94-HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.