Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Adapter SMPM - SMA Jack Right Angle 619383-1

Adapter SMPM - SMA Jack Right Angle (Discontinued)

  • Mfr # 619383-1
  • Zoro # G401052766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619383-1
Zoro #
G401052766
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
0.433 in

Details

Style - Connector
Right Angle
Insulated
No
Item
Adapter
Type
SMA to SMPM
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.