Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADE0704=DIP SWITCH EXT THRU/HL 1825057-6

ADE0704=DIP SWITCH EXT THRU/HL (Discontinued)

  • Mfr # 1825057-6
  • Zoro # G400945847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825057-6
Zoro #
G400945847
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.778 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Style
Extended, Slide
Voltage Rating
5 VDC
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
No
Auto-Insertable
Yes
Number of Switches
7
Centerline
.1 in
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Contact Current Rating
1A
Number of Positions
7
Switch Type
DIP
Product Type
Switch
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold Flash
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold over Nickel
Operating Temperature Range
-30 to 85°C
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.