Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADE08A04=8 POS DIP SWITCH

  • Mfr # 1825360-5

  • Zoro # G300946074


product price: $1.29
/ea
Sold in multiples of 60 for $77.40

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
3.5 mm [ .138 in ]
Length
22.25 mm [ .876 in ]
Actuator Color
White
Actuator Style
Extended, Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825360-5
Zoro #
G300946074
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
3.5 mm [ .138 in ]
Length
22.25 mm [ .876 in ]
Termination Post Length
4 mm [ .157 in ]
Contact Mating Area Plating Thickness (µin)
1.2

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Actuator Style
Extended, Slide
Number of Switches
8
Contact Mating Area Plating Material
Gold Flash
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Auto-Insertable
Yes
Contact Current Rating (A)
1
Sealed
No
Number of Positions
8
Operating Temperature Range (°C)
-30 to 85
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
2.54 mm [ .1 in ]
Mounting Type
Through Hole
Voltage Rating (VDC)
5
Product Type
Switch
UL Flammability Rating
UL 94V-0
Housing Color
Black
Solder Tail Contact Plating
Gold over Nickel
Switch Type
DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.