Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADE10A04=10 POS DIP SWITCH 1825360-6

ADE10A04=10 POS DIP SWITCH (Discontinued)

  • Mfr # 1825360-6
  • Zoro # G800946062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825360-6
Zoro #
G800946062
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
3.5 mm [ .138 in ]
Length
27.38 mm [ 1.078 in ]
Contact Mating Area Plating Thickness (µin)
1.2
Termination Post Length
4 mm [ .157 in ]

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Style
Extended, Slide
Actuator Color
White
Switch Type
DIP
Operating Temperature Range (°C)
-30 to 85
Configuration (Pole-Throw)
Single Pole - Single Throw
UL Flammability Rating
UL 94V-0
Number of Switches
10
Contact Current Rating (A)
1
Auto-Insertable
Yes
Mounting Angle
Vertical
Number of Positions
10
Housing Color
Black
Solder Tail Contact Plating
Gold over Nickel
Contact Mating Area Plating Material
Gold Flash
Sealed
No
Mounting Type
Through Hole
Product Type
Switch
Contact Base Material
Copper Alloy
Centerline
2.54 mm [ .1 in ]
Voltage Rating (VDC)
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.