This item is Discontinued.

Te Connectivity ADE1204=DIP SWITCH EXT THRU/HL 1-1825057-0

ADE1204=DIP SWITCH EXT THRU/HL (Discontinued)

  • Mfr # 1-1825057-0
  • Zoro # G300946425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1825057-0
Zoro #
G300946425
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
1.28 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
5 VDC
Actuator Style
Slide, Extended
Actuator Color
White
Number of Switches
12
Sealed
No
Number of Positions
12
Contact Mating Area Plating Material
Gold Flash
Contact Base Material
Copper Alloy
Centerline
.1 in
Mounting Type
Through Hole
Solder Tail Contact Plating
Gold over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Product Type
Switch
Housing Color
Black
Contact Current Rating
1A
UL Flammability Rating
UL 94V-0
Auto-Insertable
Yes
Switch Type
DIP
Operating Temperature Range
-30 to 85°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.