
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825059-1
Zoro #
G800966190
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
.278 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin
Details
Mounting Type
Surface Mount
UL Flammability Rating
UL 94V-0
Auto-Insertable
Yes
Product Type
Switch
Operating Temperature Range
-30 to 85°C
Voltage Rating
5 VDC
Contact Current Rating
1A
Number of Switches
2
Centerline
.1 in
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Material
Polyphenylene Sulfide (PPS)
Sealed
No
Actuator Style
Slide, Flush
Solder Tail Contact Plating
Nickel
Housing Color
Black
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold Flash
Switch Type
DIP
Number of Positions
2
Termination Style
Outside L
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.