Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADF04SA04=DIP SWT FLUSH SMT-JL 1-1825059-4

ADF04SA04=DIP SWT FLUSH SMT-JL (Discontinued)

  • Mfr # 1-1825059-4
  • Zoro # G800965957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825059-4
Zoro #
G800965957
UPC #
-
Country of Origin
China

Dimensions

Length
.478 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin

Details

Switch Type
DIP
Actuator Style
Flush, Slide
Termination Style
Inside L
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
1A
Number of Switches
4
Auto-Insertable
Yes
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
UL Flammability Rating
UL 94V-0
Actuator Color
White
Product Type
Switch
Operating Temperature Range
-30 to 85°C
Voltage Rating
5 VDC
Sealed
No
Housing Material
Polyphenylene Sulfide (PPS)
Mounting Type
Surface Mount
Number of Positions
4
Solder Tail Contact Plating
Nickel
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.