Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADF0504=DIP SWT FLUSH THRU/HL 1825002-7

ADF0504=DIP SWT FLUSH THRU/HL (Discontinued)

  • Mfr # 1825002-7
  • Zoro # G700966955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825002-7
Zoro #
G700966955
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.577 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Mounting Type
Through Hole
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Voltage Rating
5 VDC
Solder Tail Contact Plating
Gold over Nickel
Contact Current Rating
1A
Actuator Color
White
Actuator Style
Flush, Slide
Auto-Insertable
Yes
Centerline
.1 in
Number of Positions
5
Operating Temperature Range
-30 to 85°C
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold Flash
Housing Color
Black
Mounting Angle
Vertical
Housing Material
Polyphenylene Sulfide (PPS)
Number of Switches
5
Product Type
Switch
Switch Type
DIP
Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.