Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF05STTR04=DIP S FLUSH SMT-GW

  • Mfr # 2-1825059-4

  • Zoro # G000967102


product price: $1.29
/ea
Sold in multiples of 55 for $70.95

Key Features

Length
.578 in
Height
.138 in
Contact Base Material
Copper Alloy
Auto-Insertable
Yes
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825059-4
Zoro #
G000967102
UPC #
-
Country of Origin
China

Dimensions

Length
.578 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin

Details

Contact Base Material
Copper Alloy
Auto-Insertable
Yes
Product Type
Switch
Number of Switches
5
Mounting Type
Surface Mount
Centerline
.1 in
Operating Temperature Range
-30 to 85°C
Switch Type
DIP
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Color
Black
Solder Tail Contact Plating
Nickel
Number of Positions
5
Sealed
Yes
Contact Mating Area Plating Material
Gold Flash
Seal Type
Tape
Voltage Rating
5 VDC
Contact Current Rating
1A
Termination Style
Outside L
Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Actuator Style
Slide, Flush

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.