Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF0604=DIP SWT FLUSH THRU/HL

  • Mfr # 1825002-9

  • Zoro # G500966964


product price: $1.65
/ea
Sold in multiples of 75 for $123.75

Key Features

Length
.677 in
Height
.138 in
Contact Base Material
Copper Alloy
Contact Mating Area Plating Thickness
1.2µin
Number of Switches
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825002-9
Zoro #
G500966964
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
.677 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Contact Base Material
Copper Alloy
Number of Switches
6
Contact Mating Area Plating Material
Gold Flash
Sealed
No
Product Type
Switch
Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Actuator Color
White
Solder Tail Contact Plating
Gold over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating
5 VDC
Housing Color
Black
UL Flammability Rating
UL 94V-0
Actuator Style
Slide, Flush
Mounting Type
Through Hole
Centerline
.1 in
Operating Temperature Range
-30 to 85°C
Mounting Angle
Vertical
Contact Current Rating
1A
Number of Positions
6
Auto-Insertable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.