Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF06S04=DIP SWT FLUSH SMT-GW

  • Mfr # 2-1825059-5

  • Zoro # G200967100


product price: $1.15
/ea
Sold in multiples of 75 for $86.25

Key Features

Length
.678 in
Height
.138 in
Solder Tail Contact Plating
Nickel
UL Flammability Rating
UL 94V-0
Centerline
.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825059-5
Zoro #
G200967100
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
.678 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin

Details

Solder Tail Contact Plating
Nickel
UL Flammability Rating
UL 94V-0
Centerline
.1 in
Actuator Color
White
Actuator Style
Flush, Slide
Contact Base Material
Copper Alloy
Housing Color
Black
Number of Positions
6
Voltage Rating
5 VDC
Termination Style
Outside L
Auto-Insertable
Yes
Contact Current Rating
1A
Housing Material
Polyphenylene Sulfide (PPS)
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Switches
6
Sealed
No
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Switch Type
DIP
Operating Temperature Range
-30 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.