Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF06T04=DIP SWT FLUSH THRU/HL

  • Mfr # 1-1825002-0

  • Zoro # G500965615


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Height
.138 in
Length
.678 in
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Centerline
.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825002-0
Zoro #
G500965615
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.678 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Centerline
.1 in
Product Type
Switch
Switch Type
DIP
Actuator Color
White
Mounting Angle
Vertical
Operating Temperature Range
-30 to 85°C
Mounting Type
Through Hole
Auto-Insertable
Yes
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold Flash
Seal Type
Tape
Contact Current Rating
1A
Housing Material
Polyphenylene Sulfide (PPS)
Sealed
Yes
Actuator Style
Slide, Flush
Solder Tail Contact Plating
Gold over Nickel
Number of Switches
6
Number of Positions
6
Voltage Rating
5 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.