Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF07ST04=DIP SWT FLUSH SMT-GW

  • Mfr # 3-1825059-5

  • Zoro # G600965928


product price: $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Height
.138 in
Length
.778 in
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825059-5
Zoro #
G600965928
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.778 in
Contact Mating Area Plating Thickness
1.2µin

Details

Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Number of Switches
7
Solder Tail Contact Plating
Nickel
Number of Positions
7
Housing Material
Polyphenylene Sulfide (PPS)
Mounting Type
Surface Mount
Actuator Color
White
Seal Type
Tape
Contact Mating Area Plating Material
Gold Flash
Switch Type
DIP
UL Flammability Rating
UL 94V-0
Voltage Rating
5 VDC
Actuator Style
Flush, Slide
Sealed
Yes
Operating Temperature Range
-30 to 85°C
Contact Base Material
Copper Alloy
Contact Current Rating
1A
Auto-Insertable
Yes
Termination Style
Outside L
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.