Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADF1004=DIP SWT FLUSH THRU/HL 1-1825002-7

ADF1004=DIP SWT FLUSH THRU/HL (Discontinued)

  • Mfr # 1-1825002-7
  • Zoro # G700965750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825002-7
Zoro #
G700965750
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1.078 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Auto-Insertable
Yes
Actuator Style
Flush, Slide
Number of Switches
10
Number of Positions
10
Housing Color
Black
Mounting Type
Through Hole
Switch Type
DIP
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Solder Tail Contact Plating
Gold over Nickel
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Product Type
Switch
Operating Temperature Range
-30 to 85°C
Contact Current Rating
1A
Mounting Angle
Vertical
Sealed
No
Voltage Rating
5 VDC
Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.