Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADP0204=PIANO DIP SWITCH

  • Mfr # 1571999-1

  • Zoro # G400945519


product price: $1.39
/ea
Sold in multiples of 64 for $88.96

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.236 in
Length
.278 in
Switch Type
DIP
Voltage Rating
5 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1571999-1
Zoro #
G400945519
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
.278 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Voltage Rating
5 VDC
Actuator Style
Piano (Side Actuated)
Actuator Color
White
On Position
Lever Down
Centerline
.1 in
Number of Positions
2
Operating Temperature Range
-30 to 85°C
Auto-Insertable
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
UL Flammability Rating
UL 94V-0
Number of Switches
2
Contact Base Material
Copper Alloy
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Through Hole
Contact Mating Area Plating Material
Gold
Product Type
Switch
Mounting Angle
Vertical
Sealed
No
Contact Current Rating
1A
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.