Zoro Homepage

ADP04STR04=PIANO DIP SWITCH

  • Mfr # 1571999-9

  • Zoro # G900946030


product price: $1.59
/ea
Sold in multiples of 500 for $795.00

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.236 in
Length
.478 in
Switch Type
DIP
Actuator Style
Piano (Side Actuated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571999-9
Zoro #
G900946030
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
.478 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Actuator Style
Piano (Side Actuated)
Actuator Color
White
Voltage Rating
5 VDC
Operating Temperature Range
-30 to 85°C
UL Flammability Rating
UL 94V-0
Number of Positions
4
Termination Style
Outside L
Auto-Insertable
Yes
Number of Switches
4
Centerline
.1 in
Housing Color
Black
On Position
Lever Down
Product Type
Switch
Contact Base Material
Copper Alloy
Contact Current Rating
1A
Sealed
No
Mounting Type
Surface Mount
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold
Solder Tail Contact Plating
Gold over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.