Zoro Homepage

ADPA0204=PIANO DIP SWITCH

  • Mfr # 4-1571999-1

  • Zoro # G100947455


product price: $1.49
/ea
Sold in multiples of 180 for $268.20

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.236 in
Length
.278 in
Actuator Style
Piano (Side Actuated)
Switch Type
DIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1571999-1
Zoro #
G100947455
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
.278 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Style
Piano (Side Actuated)
Switch Type
DIP
Voltage Rating
5 VDC
Actuator Color
White
UL Flammability Rating
UL 94V-0
Number of Positions
2
Mounting Type
Through Hole
Auto-Insertable
Yes
Solder Tail Contact Plating
Gold over Nickel
On Position
Lever Up
Contact Mating Area Plating Material
Gold
Contact Current Rating
1A
Mounting Angle
Vertical
Sealed
No
Centerline
.1 in
Housing Color
Black
Product Type
Switch
Operating Temperature Range
-30 to 85°C
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Switches
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.