ADPA0404=PIANO DIP SWITCH

  • Mfr # 4-1571999-4

  • Zoro # G000947500


product price:  $1.19
/ea
Sold in multiples of 175 for $208.25

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.236 in
Length
.478 in
Actuator Color
White
Actuator Style
Piano (Side Actuated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1571999-4
Zoro #
G000947500
UPC #
-
Country of Origin
United States

Dimensions

Height
.236 in
Length
.478 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Actuator Style
Piano (Side Actuated)
Switch Type
DIP
Voltage Rating
5 VDC
Solder Tail Contact Plating
Gold over Nickel
Housing Color
Black
Operating Temperature Range
-30 to 85°C
Auto-Insertable
Yes
Mounting Type
Through Hole
Mounting Angle
Vertical
Contact Current Rating
1A
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Switches
4
On Position
Lever Up
Sealed
No
Centerline
.1 in
Product Type
Switch
UL Flammability Rating
UL 94V-0
Number of Positions
4
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.