Zoro Homepage
This item is Discontinued.
Te Connectivity AE101MD1V30Q04 1-1825142-2

AE101MD1V30Q04 (Discontinued)

  • Mfr # 1-1825142-2
  • Zoro # G701037319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825142-2
Zoro #
G701037319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
7.62 mm [ .3 in ]

Details

Switch Type
Toggle
UL Flammability Rating
UL 94V-0
Contact Current Rating (A)
5
Voltage Rating
125 VAC, 28 VDC
Toggle Style
Baton Short
Contact Base Material
Copper
Bushing Style
Unthreaded
Dielectric Strength (VAC)
1000
Mounting Type
Through Hole
Contact Plating
Silver
Seal Type
Terminal Seal (Epoxy)
Operating Function
On On
Product Type
Switch
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Resistance (mΩ)
10
Termination Type
Vertical Support Bracket
Insulation Resistance (MΩ)
1000
Process Sealed
Yes
UL Rating
Contact Only
Actuator Finish
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.