This item is Discontinued.

Te Connectivity AE201MD1CQ04 1825143-5

AE201MD1CQ04 (Discontinued)

  • Mfr # 1825143-5
  • Zoro # G301048708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825143-5
Zoro #
G301048708
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
7.62 mm [ .3 in ]

Details

Switch Type
Toggle
Operating Function
On On
Insulation Resistance (MΩ)
1000
Process Sealed
Yes
Contact Current Rating (A)
5
Actuator Finish
Nickel
Contact Base Material
Copper
Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Voltage Rating
125 VAC, 28 VDC
Dielectric Strength (VAC)
1000
Mounting Type
Through Hole
Bushing Style
Unthreaded
Contact Plating
Silver
UL Rating
Contact Only
Toggle Style
Baton Short
Contact Resistance (mΩ)
10
UL Flammability Rating
UL 94V-0
Seal Type
Terminal Seal (Epoxy)
Product Type
Switch
Termination Type
Printed Circuit

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.