
AE203SD1AB04
Mfr # 1-1825143-6
Zoro # G101037223
product price: $5.25
/ea
Sold in multiples of 15 for $78.75
Key Features
Switch Type
Toggle
Process Sealed
Yes
Actuator Finish
Nickel
Bushing Style
Unthreaded
Contact Base Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1825143-6
Zoro #
G101037223
UPC #
-
Country of Origin
United States
Dimensions
Toggle Length
12.7 mm [ .5 in ]
Details
Switch Type
Toggle
Process Sealed
Yes
Actuator Finish
Nickel
Bushing Style
Unthreaded
Contact Base Material
Copper
UL Rating
Contact Only
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Gold
Toggle Actuation
Horizontal
Configuration (Pole-Throw)
Double Pole - Double Throw
Product Type
Switch
Sealed
Yes
Voltage Rating
20 V
Mounting Type
Through Hole
UL Flammability Rating
UL 94V-0
Operating Function
On Off On
Contact Resistance (mΩ)
10
Termination Type
Right Angle
Insulation Resistance (MΩ)
1000
Dielectric Strength (VAC)
1000
Toggle Style
Baton Long
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.