
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825143-7
Zoro #
G601037211
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
12.7 mm [ .5 in ]
Details
Switch Type
Toggle
Contact Resistance (mΩ)
10
Contact Base Material
Copper
UL Flammability Rating
UL 94V-0
Insulation Resistance (MΩ)
1000
Operating Function
On Off On
Termination Type
Vertical Right Angle
Sealed
Yes
Seal Type
Terminal Seal (Epoxy)
Process Sealed
Yes
Toggle Style
Baton Long
Voltage Rating
20 V
Bushing Style
Unthreaded
Mounting Type
Through Hole
Toggle Actuation
Vertical
Actuator Finish
Nickel
UL Rating
Contact Only
Dielectric Strength (VAC)
1000
Contact Plating
Gold
Configuration (Pole-Throw)
Double Pole - Double Throw
Product Type
Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.