
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1825143-4
Zoro #
G001037651
UPC #
-
Country of Origin
United States
Dimensions
Toggle Length
7.62 mm [ .3 in ]
Details
Switch Type
Toggle
Insulation Resistance (MΩ)
1000
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Through Hole
Termination Type
Right Angle
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
Toggle Actuation
Horizontal
Bushing Style
Unthreaded
Product Type
Switch
Operating Function
On Off (On)
UL Rating
Contact Only
Toggle Style
Baton Short
Contact Plating
Gold
UL Flammability Rating
UL 94V-0
Voltage Rating
20 V
Dielectric Strength (VAC)
1000
Sealed
Yes
Process Sealed
Yes
Actuator Finish
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.