Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AE211MD1V30B04 2-1825143-7

AE211MD1V30B04 (Discontinued)

  • Mfr # 2-1825143-7
  • Zoro # G901037829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825143-7
Zoro #
G901037829
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
7.62 mm [ .3 in ]

Details

Switch Type
Toggle
UL Rating
Contact Only
Toggle Style
Baton Short
Bushing Style
Unthreaded
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Sealed
Yes
Product Type
Switch
Voltage Rating
20 V
Mounting Type
Through Hole
Actuator Finish
Nickel
Process Sealed
Yes
Operating Function
On On On
Contact Plating
Gold
Termination Type
Vertical Support Bracket
Contact Base Material
Copper
Configuration (Pole-Throw)
Double Pole - Double Throw
Dielectric Strength (VAC)
1000
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.