
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616084-1
Zoro #
G100973539
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
30 VDC
Auxiliary Switch Contact Arrangement
SPDT
Actuating System
DC
Contact Current Rating
300 A
Arc Cover
Without
Terminal Configuration
8-32 UNC-2A Stud
Torque
112 in-lbs (Mains) 7.5 in-lbs (Coil, Aux) in-lbs
Mounting Plate
With
Contact Arrangement
SPDT
Contactor Type
Sealed
Coil Termination
6-32 UNC-2A Stud
Pole Configuration
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.