Zoro Homepage

A/L LOW PRO HDR 24P VERT HT

  • Mfr # 5104338-5

  • Zoro # G700940771


product price: $3.89
/ea
Sold in multiples of 65 for $252.85

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104338-5
Zoro #
G700940771
UPC #
-
Country of Origin
China

Dimensions

Height
8.813 mm
Length
38.1 mm
Contact Plating Thickness
15 µin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.