Zoro Homepage
This item is Discontinued.
Te Connectivity A/L LOW PRO HDR 26P VERT BLACK 5103309-6

A/L LOW PRO HDR 26P VERT BLACK (Discontinued)

  • Mfr # 5103309-6
  • Zoro # G700940689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103309-6
Zoro #
G700940689
UPC #
-
Country of Origin
China

Dimensions

Height
8.813 mm
Length
40.64 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Nylon/PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Glass-Filled Nylon/PBT
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Connector Type
Header
Features
With Board Standoff and Daisy Chain
Number of Contacts
26
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Current Rating
1 A
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.