Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L MT SCREW

  • Mfr # 746383-1

  • Zoro # G501048614


product price: $2.15
/ea
Sold in multiples of 1000 for $2,150.00

Key Features

For Use With
Header
Length
.435 in
Product Type
Accessory
Accessory Type
Mounting Bolt
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746383-1
Zoro #
G501048614
UPC #
-
Country of Origin
United States

Dimensions

Length
.435 in

Details

For Use With
Header
Product Type
Accessory
Accessory Type
Mounting Bolt
Body Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.