Zoro Homepage
This item is Discontinued.
Te Connectivity A/L UNIV HDR 10P RA SHT LAT 5499913-1

A/L UNIV HDR 10P RA SHT LAT (Discontinued)

  • Mfr # 5499913-1
  • Zoro # G700939768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499913-1
Zoro #
G700939768
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
1.26 in
Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Ejection Latches
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Glass-Filled Nylon/Polyester
Connector Type
Header
Connection Material
Brass
Terminal Type
Through Hole
Contact Type
Pin
Current Rating
1 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
10
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.