Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 10P VERT 5102153-1

A/L UNIV HDR 10P VERT (Discontinued)

  • Mfr # 5102153-1
  • Zoro # G700940832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102153-1
Zoro #
G700940832
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
32 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Connection Material
Phosphor Bronze
Material
Nylon
Hole Center to Center
2.54 mm
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Terminal Type
Through Hole
Current Rating
1 A
Number of Rows
2
Number of Contacts
10
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.