Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 14P VERT LG LAT HT

  • Mfr # 5111374-2

  • Zoro # G500939883


product price: $4.19
/ea
Sold in multiples of 50 for $209.50

Key Features

Type
Header
Color
Red
Insulation Material
Glass-Filled PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111374-2
Zoro #
G500939883
UPC #
-
Country of Origin
China

Dimensions

Height
8.636 mm
Length
37.08 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Red
Insulation Material
Glass-Filled PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled PCT
Connection Material
Brass, Phosphor Bronze
Features
With Ejection Latches
Terminal Type
Through Hole
Connector Type
Header
Hole Center to Center
2.54 mm
For Use With
Receptacles With Strain Relief
Number of Rows
2
Contact Type
Pin
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
14
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.