Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 16P RA SHT LAT 5499345-3

A/L UNIV HDR 16P RA SHT LAT (Discontinued)

  • Mfr # 5499345-3
  • Zoro # G800939491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499345-3
Zoro #
G800939491
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
1.56 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Brass
Hole Center to Center
2.54 mm
Material
Glass-Filled Nylon/Polyester
Connector Type
Header
Features
With Ejection Latches
For Use With
Receptacles Without Strain Relief
Terminal Type
Through Hole
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Number of Rows
2
Number of Contacts
16
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.