This item is Discontinued.

Te Connectivity A/L UNIV HDR 24P VERT 5102154-5

A/L UNIV HDR 24P VERT (Discontinued)

  • Mfr # 5102154-5
  • Zoro # G200939916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5102154-5
Zoro #
G200939916
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
1.96 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Material
Nylon
Connector Type
Header
Max. Temp.
105°C
Current Rating
1 A
Contact Type
Pin
Number of Contacts
24
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.