Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 30P ACT PIN 1-1658694-0

A/L UNIV HDR 30P ACT PIN (Discontinued)

  • Mfr # 1-1658694-0
  • Zoro # G900938608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658694-0
Zoro #
G900938608
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
57.4 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Nylon
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Connector Type
Header
Number of Rows
2
Number of Contacts
30
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.