This item is Discontinued.

Te Connectivity A/L UNIV HDR 30P VERT 5102154-7

A/L UNIV HDR 30P VERT (Discontinued)

  • Mfr # 5102154-7
  • Zoro # G600939783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5102154-7
Zoro #
G600939783
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
57.4 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Header
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Material
Nylon
Contact Type
Pin
Number of Contacts
30
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.