Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 34P RA SHT LAT

  • Mfr # 5499913-8

  • Zoro # G300939922


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5499913-8
Zoro #
G300939922
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
2.46 in
Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
With Ejection Latches
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connector Type
Header
Material
Glass-Filled Nylon/Polyester
Connection Material
Brass
Current Rating
1 A
Contact Type
Pin
Number of Contacts
34
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.