Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 34P VERT LG LAT B 2-5499206-8

A/L UNIV HDR 34P VERT LG LAT B (Discontinued)

  • Mfr # 2-5499206-8
  • Zoro # G300939427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5499206-8
Zoro #
G300939427
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
2.46 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Blue
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Nylon/Polyester
Terminal Type
Through Hole
Connector Type
Header
Features
With Ejection Latches
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Current Rating
1 A
Number of Rows
2
Number of Contacts
34
Contact Finish
Gold Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.